Mott Manufacturing Wood Casework Standing Height Cabinet, Door/Drawer Units

Base cabinet with drawer(s) and door(s) for maximum storage

Manufacturer: Mott ManufacturingSupplier Diversity Partner 1110022WWJ

 View more versions of this product

Catalog No. 24-200-761

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Door/Drawer Unit
    Location Zone 2
    Height (English) 34.75 in.
    Height (Metric) 88.2cm
    Width (Metric) 45.7cm
    Warranty One year from the date of shipment
    Certifications EFA, ISO9001:2008, AWI, USGBC, FSC
    Depth (Metric) 55.8cm
    For Use With (Equipment) Wood Casework Base Cabinet
    Hinge Side Right
    Material Wood
    Color Natural
    No. of Doors 1
    No. of Drawers 1
    Width (English) 18 in.
    Depth (English) 22 in.

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit