Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Solvent Unit

Base cabinet with one shelf for solvent storage

Manufacturer: Mott ManufacturingSupplier Diversity Partner 1212111WDT

 View more versions of this product

Catalog No. 24-200-303

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 60.9cm
    Warranty One year from the date of shipment
    Location Zone 5
    Depth (Metric) 55.8cm
    For Use With (Equipment) Wood Casework Specialty Cabinet
    Height (English) 34.75 in.
    Height (Metric) 88.2cm
    Hinge Side Left
    Material Wood
    Color Natural
    No. of Doors 1
    Width (English) 24 in.
    Depth (English) 22 in.
    Certifications UL LISTED, SEFA, ISO9001:2008, AWI, USGBC, FSC
    Product Type Solvent Unit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit