Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Solvent Unit

Base cabinet with one shelf for solvent storage

$1840.00

Specifications

Certifications UL LISTED, SEFA, ISO9001:2008
Depth (Metric) 55.8 cm
Color Natural
Material Wood
Type Solvent Storage Cabinet
View More Specs

Products 8
Catalog Number Mfr. No. Location Hinge Side Price Quantity & Availability  
Catalog Number Mfr. No. Location Hinge Side Price Quantity & Availability  
24-200-454
View Documents
Mott Manufacturing
1212011WNE
Zone 4 Right
Each for $1,840.00
Add to cart
 
24-200-378
View Documents
Mott Manufacturing
1212011WMGC
Zone 7 Right
Each for $1,840.00
Add to cart
 
24-200-530
View Documents
Mott Manufacturing
1212011WSB
Zone 10 Right
Each for $1,840.00
Add to cart
 
24-200-606
View Documents
Mott Manufacturing
1212011WSV
Zone 9 Right
Each for $1,840.00
Add to cart
 
24-200-379
View Documents
Mott Manufacturing
1212111WMGC
Zone 7 Left
Each for $1,840.00
Add to cart
 
24-200-455
View Documents
Mott Manufacturing
1212111WNE
Zone 4 Left
Each for $1,840.00
Add to cart
 
24-200-531
View Documents
Mott Manufacturing
1212111WSB
Zone 10 Left
Each for $1,840.00
Add to cart
 
24-200-607
View Documents
Mott Manufacturing
1212111WSV
Zone 9 Left
Each for $1,840.00
Add to cart
 
Description

Description

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Hardwood oak roll edgebanding (0.125 in.)
  • Three point locking self latching handle and Continuous hinge(s)
  • Removable powder coated steel 5.08cm (2 in.) deep liquid tight spill containment pan
  • Approved to UL1275 and meets National Fire Protection Association standards
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

UL LISTED, SEFA, ISO9001:2008
Natural
Solvent Storage Cabinet
88.2 cm
One year from date of shipment
55.8 cm
Wood
Wood Casework Specialty Cabinet
1
60.9 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit