Mott Manufacturing Mott Manufacturing Wood Casework Suspended Cabinet, File Drawer Units

Suspended cabinet with one standard drawer and one file drawer for maximum strorage

Manufacturer: Mott Manufacturing 1150177WDT

 View more versions of this product

Catalog No. 24-200-298

  Check Availability
Add to Cart

    Specifications

    Certifications SEFA, ISO9001:2008
    Product Type File Drawer Unit
    Width (Metric) 45.7cm
    Warranty One year from date of shipment
    Location Zone 5
    Depth (Metric) 55.8cm
    For Use With (Equipment) Wood Casework Suspended Cabinet
    Height (English) 24 in.
    Height (Metric) 60.9cm
    Material Wood
    Color Natural
    No. of Drawers 2
    Width (English) 18 in.
    Depth (English) 22 in.

    • Plain sliced, book matched, red oak veneer core plywood cabinet construction
    • UV flat line finished, solvent free UV coating with chemical resistivity and emits zero
    • Full flush overlay design (0.0625 in. vertical reveals at cabinet ends and 0.125 in. vertical and horizontal reveals between doors and drawers)
    • Hardwood oak roll edgebanding 0.125 in.
    • Brushed aluminum bar handle(s) 10.1cm (4 in.)
    • Full extension drawer suspension 45.3kg (100 lb.)
    • Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
    • Tempered hardboard drawer bottoms
    • Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
    • For use on Altus style table (not included)
    • Powder coated steel hanging rails - Warm Gray 601006
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit