Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Wood Casework Suspended Cabinet, File Drawer Units
Suspended cabinet with one standard drawer and one file drawer for maximum strorage
$1151.00
Specifications
Certifications/Compliance | SEFA, ISO9001:2008 |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8 cm |
For Use With (Equipment) | Wood Casework Suspended Cabinet |
Height (English) | 24 in. |
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
24-200-450
|
Mott Manufacturing
1150177WNE |
Zone 4 |
Each for $1,151.00
|
|
|||||
24-200-374
|
Mott Manufacturing
1150177WMGC |
Zone 7 |
Each for $1,151.00
|
|
|||||
24-200-602
|
Mott Manufacturing
1150177WSV |
Zone 9 |
Each for $1,151.00
|
|
|||||
24-200-526
|
Mott Manufacturing
1150177WSB |
Zone 10 |
Each for $1,151.00
|
|
|||||
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with chemical resistivity and emits zero
- Full flush overlay design (0.0625 in. vertical reveals at cabinet ends and 0.125 in. vertical and horizontal reveals between doors and drawers)
- Hardwood oak roll edgebanding 0.125 in.
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Full extension drawer suspension 45.3kg (100 lb.)
- Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
- Tempered hardboard drawer bottoms
- Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
- For use on Altus style table (not included)
- Powder coated steel hanging rails - Warm Gray 601006
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
55.8 cm | |
24 in. | |
2 | |
18 in. | |
File Drawer Cabinet | |
Wood |
22 in. | |
Wood Casework Suspended Cabinet | |
60.9 cm | |
One year from date of shipment | |
45.7 cm | |
Natural |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title