Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Lysing Matrix K
Lysing Matrix K contains 0.8 mm zirconium silicate beads.
$163.00 - $302.00
Specifications
Bead Type | Zirconium silicate |
---|---|
Capacity | 2 mL |
Sample Type | Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples |
DNase | Dnase-free |
For Use With (Application) | Nucleic Acid isolation and purification |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP116920050
|
MP Biomedicals™
116920050 |
50 x 2 mL Tubes |
Each for $163.00
|
|
|||||
MP116920100
|
MP Biomedicals™
116920100 |
100 x 2 mL Tubes |
Each for $302.00
|
|
|||||
Description
Zirconium oxide has very high density and high tensile strength and hardness, and is effective at breaking very tough and hard samples. The small spheres are also effective in breaking fungal spores, cysts, and yeast polysaccharide capsules.- 0.8 mm zirconium silicate beads in an impact-resistant 2 mL tube
- Molecules enriched: DNA, RNA, protein and other small molecules
- Sample types: Ancient and dried samples, bone, fixed samples, animal tissues
- Average size: 0.8 to 1.0 mm
- Hardness: Mohs 7.0
- Applications: Nucleic acid isolation and purification
Specifications
Zirconium silicate | |
Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples | |
Nucleic Acid isolation and purification | |
RNase-free |
2 mL | |
Dnase-free | |
Lysing matrix K |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title