Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ MS-TS Analytical Balance PROMO

The MS-TS Analytical Balance is a reliable and robust balance for everyday weighing.

Manufacturer:  Mettler Toledo™ 30133523AC22

Catalog No. 01-913-93AC22


Add to cart

Description

Description

Easy to operate balances with advanced security features make even sophisticated weighing simple and worry free.

  • MinWeigh warning function ensures process tolerances
  • Balances can be programmed with user-defined minimum weight for additional safety
  • Extra-large, 7 in. color TFT touchscreen display is operable through cotton, silicone and latex gloves
  • Intuitive user interface and 18 mm high digits
  • Settings can be passcode protected
  • proFACT internal adjustment
  • Built-in LevelControl function warns when balance is not level and provides onscreen guidance to level balance correctly within seconds
  • ISOLog function records all weighing relevant changes to balance's settings
  • Enter up to four IDs per sample using built-in touchpad or a barcode reader for fast and reliable traceability
  • USB Host, USB Device, RS232, Bluetooth (optional), built-in PC Direct function (without PC software) for easy data transfer
  • More than 10 built-in applications
  • Statistical data analysis
  • Chemical resistant, full metal housing is resistant to most chemicals including acetone
  • Robust Monobloc weighing cell
  • Strong overload protection
  • QuickLock draft shield and glass panel enables easy and quick cleaning
  • Dimensions (D x W x H): 34.7 x 20.4 x 34.5 cm (13.6 x 8 x 13.5 in.)
Additional Information
  • Optional Service packages are offered to assure continual reliability and maintain optimum balance performance.
  • Proper installation and initial calibration are the key to ensuring the balance performs properly from day one.
  • A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ).
  • Contact Customer Service Representative for Service package details.
Specifications

Specifications

CE, ISO 9001, ISO 14001
TFT
17.7 cm
Built-in Level Control
Die-cast Aluminum
0 to 220 g
160 mg (USP)
2 sec.
34.7 x 20.4 x 34.5 cm (13.7 x 8 x 13.6 in.)
90 mm
9.5 kg
100/240 V ±10% 50/60 Hz 0.3 A
0.3 A
220 g
0.1 mg
Analytical
0.2 mg
MS204TS
0.1 mg (nominal)
1 mg
Analytical Balance
3.5 in.
21 lb.
9.5 kg
100/240 V ±10%
50/60 Hz
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit