MSA™ Advantage™ 1000 Respirator

Wraparound flexible lens offers excellent fit and comfort with increased vision

Manufacturer: MSA™ 805408

 View more versions of this product

Catalog No. 18-999-1507

  Check Availability
Add to Cart

Required Accessories : Advantage cartridges and filters (sold separately). Also compatible with Comfo Series cartridges when used with adapter 18-999-1504.

    Specifications

    Certifications AS NZS 1716:2003, NIOSH
    Color Black
    For Use With (Application) Respiratory applications
    For Use With (Equipment) Msa™ cartridge and filter
    Includes Speaking diaphragm and nosecup
    Material (Lens) Urethane
    Weight (English) 0.8 lb.
    Weight (Metric) 0.363kg
    Product Type Full Face Respirator
    Material Hycar™ Rubber
    Size Medium

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit