MSA™ Advantage™ 3200 Twin-Port Respirator Get IT Item

Fit is based, in part, on facial measurement data from more than 8000 people

Manufacturer: MSA™ 10028997

 View more versions of this product

Catalog No. 19-041-906C

  Check Availability
Add to Cart

Required Accessories : NIOSH-approved Advantage series cartridges and filters.

    Specifications

    Certifications NIOSH 42CFR84, ANSI Z87.1, EN136 Class 2
    Connection Type Dual-canister mount (bayonet mount)
    For Use With (Application) Agriculture, chemical construction, electric utility, mining, nuclear oil and gas, paper and pulp sanding and grinding welding, asbestos, abatement
    Material Silicone
    Size Large
    Weight (English) 1.15 lb.
    Weight (Metric) 0.522kg
    Product Type Full Face Respirator

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit