Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Advantage™ 4000 Full Facepiece Respirators, Push-To-Connect Adapter
Full-face reusable respirators with push-to-connect adapter are ideal for a variety of applications. Advantage™ 4000 series is compatible with several MSA respirator models, including air-purifying respirators, supplied-air respirators and powered air-purifying respirators.
Supplier: MSA™ 10075915
Description
- Single-port facepiece with push-to-connect adapter
- Compatible with MSA air-purifying respirators, supplied-air respirators and powered air-purifying respirators
- NIOSH-approval 42 CFR Part 84
- 4-pt suspension with rubber or polyester net head harness
- Standand fog-reducing nosecup
- Facepiece material is available in silicone or Hycar™
- Three standard sizes to ensure a secure fit
- Components lock into place in seconds for quick, convenient performance
- Ideal for use in utilities, mining, oil and gas, fire service, construction, confined space, asbestos abatement, welding and sanding/grinding applications
Specifications
ANSI Z87.1 2003 | |
Black | |
Full Facepiece Respirator with Adapter | |
Hycar™ | |
Comfo series aerosol filters and chemical cartridges | |
Push-to-connect Adapter | |
Polycarbonate | |
Single |
NIOSH 42 CFR Part 84 | |
Hycar™ | |
Small | |
Utilities, mining, oil and gas, fire service, construction, confined space | |
Polyester Net Head Harness | |
Hard coating | |
10075915 | |
4-point |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction