MSA™ ALTAIR™ 4X Multigas Detector

Second generation of the ALTAIR 4 Multigas Detector

Manufacturer: MSA™ 10107602

 View more versions of this product

Catalog No. 19-100-810

  Check Availability
Add to Cart

    Specifications

    Warranty 3 Years
    Battery Life 24 hr.
    Height (English) 4.4 in.
    Height (Metric) 10.1cm
    IP Rating 67
    Length (English) 7 in.
    Length (Metric) 18cm
    Resolution O2: 0.1%, H2S: 1ppm, CO: 1ppm, LEL: 1%
    Sensor Types Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Weight (English) 23.84 oz.
    Weight (Metric) 680g
    Width (English) 3 in.
    Width (Metric) 7.62cm
    Dimensions (L x W x H) 7 x 3 x 4.4 in. (18 x 7.62 x 10.1cm)
    Alarm Types Audible, visual, vibrating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit