MSA™ ALTAIR™ Pro Single-Gas Detector

Sensor and battery replacement options give this instrument an indefinite service life

Manufacturer: MSA™ 10076716

 View more versions of this product

Catalog No. 19-100-809

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 1 Year
    Humidity Range 10 to 95%
    Length (English) 3.4 in.
    Length (Metric) 8.63cm
    Measurement Range 0 to 20
    Resolution 0.1
    Sensor Types Chlorine
    Weight (English) 4 oz.
    Weight (Metric) 113g
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Alarm Types Audible, visual, vibrating
    Dimensions (L x W x H) 3.4 x 2 x 1 in. (8.63 x 5.08 x 2.54cm)
    Temperature (Metric) Range -20° to +50°C
    Height (English) 1 in.
    Height (Metric) 2.54cm
    IP Rating 67
    Temperature (English) Range -4° to +122°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit