MSA™ ALTAIR™ Pro Single-Gas Detector

Sensor and battery replacement options give this instrument an indefinite service life

Manufacturer: MSA™ 10074136

 View all options for this product

Catalog No. 19-165-562


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Alarm Types Audible, visual, vibrating
    Height (English) 1 in.
    Height (Metric) 2.54cm
    Humidity Range 10 to 95%
    IP Rating 67
    Length (English) 3.4 in.
    Length (Metric) 8.63cm
    Measurement Range 0 to 200
    Resolution 1
    Sensor Types Hydrogen Sulfide
    Weight (English) 4 oz.
    Weight (Metric) 113g
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Dimensions (L x W x H) 3.4 x 2 x 1 in. (8.63 x 5.08 x 2.54cm)
    Warranty 2 Years

    Features superior dust and water protection, excellent impact resistance, great RFI performance, single-button access to any function, and an extremely effective alarm system.

    • Highly accurate electrochemical sensors measure concentrations of toxic gas or percent oxygen
    • Information displays on large, clear backlit LCD
    • System automatically records the last 50 alarm or test events; active datalogging records peak value every three minutes
    • Triple alarm system consists of two bright flashing LEDs, a piercing audible alarm, and internal vibrating alarm
    • Adjustable alarm setpoints are offered for LOW and HIGH levels on all units; toxic gas versions also have TWA and STEL alarm points
    • Rubberized armor housing resists dust, water and impact
    • Built-in IR communication port connects detector to MSA infrared adapter to read data or change alarm setpoints
    • Built-in gas delivery adapter for gas response tests
    • Functions in a temperature range of -4° to +122°F (-20° to +50°C); relative humidity, 10 to 95%

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit