MSA™ ALTAIR™ Pro Single-Gas Detectors (Alternate Setpoint Models)

Provides worry-free performance and stands up to the roughest handling in even the toughest industrial environments

Manufacturer: MSA™ 10076719

 View more versions of this product

Catalog No. 19-165-565

  Check Availability
Add to Cart

    Specifications

    Warranty 2 Years
    Weight (English) 4 oz.
    Temperature (Metric) Range -20° to +50°C
    Height (Metric) 2.54cm
    Humidity Range 10 to 95%
    Measurement Range 0 to 1500
    Resolution 1
    Sensor Types Carbon Monoxide
    Weight (Metric) 113g
    Width (English) 2 in.
    Alarm Types Audible, visual, vibrating
    Dimensions (L x W x H) 3.4 x 2 x 1 in. (8.63 x 5.08 x 2.54cm)
    Height (English) 1 in.
    IP Rating 67
    Length (English) 3.4 in.
    Length (Metric) 8.63cm
    Width (Metric) 5.08cm
    Temperature (English) Range -4° to +122°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit