MSA™ ALTAIR™ Pro Single-Gas Detectors (Alternate Setpoint Models)

Provides worry-free performance and stands up to the roughest handling in even the toughest industrial environments

Manufacturer: MSA™ 10076720

 View more versions of this product

Catalog No. 19-165-566

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 2 Years
    Measurement Range 0 to 1500
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Height (English) 1 in.
    Height (Metric) 2.54cm
    Humidity Range 10 to 95%
    Resolution 1
    Sensor Types Carbon Monoxide
    Weight (English) 4 oz.
    Weight (Metric) 113g
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Dimensions (L x W x H) 3.4 x 2 x 1 in. (8.63 x 5.08 x 2.54cm)
    IP Rating 67
    Length (English) 3.4 in.
    Length (Metric) 8.63cm
    Alarm Types Audible, visual, vibrating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit