MSA™ Anchorage Connector Straps

152.4cm (5 ft.) connector straps useful in confined spaces

Manufacturer: MSA™ 10042792

 View more versions of this product

Catalog No. 19-130-3874

  Check Availability
Add to Cart

    Specifications

    Length (English) 3 ft.
    Certifications/Compliance OSHA, ANSI A10.14, ANSI Z359.1, EC-Type Test
    Width (English) 4.5 in.
    Product Type Anchorage connector strap
    Includes Residential anchorage connector strap provides temporary means of connecting to an anchor point
    Capacity 400 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit