MSA™ ArcSafe™ Harnesses

Designed to meet the needs of utility and maintenance workers

Manufacturer: MSA™ 10060113

 View more versions of this product

Catalog No. 19-161-212

  Check Availability
Add to Cart

    Specifications

    Product Type Arc flash protection harness
    Style Cross-over
    Buckle Style Qwik-Fit leg buckles
    D-Ring Location Back and front
    Webbing Material 1.75 in. Nylon
    Capacity (English) 400 lb.
    Capacity (Metric) 181.4 kg.
    Includes Back and belay web loops and intergral shock absorber
    Buckle Style (Leg) Quick-Fit
    Certifications/Compliance OSHA, ANSI and ASTM F887-05 standards
    Color Red
    For Use With (Application) Working near electrical sources, Tower climbing, Repairing electrical machinery
    Material Nylon with zinc-plated, stamped-alloy steel buckles and nickel-plated brass grommets
    Size X-Small
    Tensile Strength (English) 9500 lb. nylon webbing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit