MSA™ Beam Grips

Manufacturer: MSA™ 415171

 View more versions of this product

Catalog No. 19-818-258

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA, ANSI A10.32, ANSI Z359.1-2007
    Width (English) 5.525 to 8.07 in. flange
    Weight (English) 25 lb.
    Weight (Metric) 11.3kg
    Product Type Beam Grip
    Material Aluminum, Zinc Plated Carbon Steel, Stainless Steel, Plastic
    Capacity 400 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit