MSA™ Carabiners

Suited for a variety of applications

Manufacturer: MSA™ 506259

 View more versions of this product

Catalog No. 19-160-0209

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA, ANSI
    Length (English) 3.7 in.
    Width (English) 2 in.
    Width (Metric) 5cm
    Weight (English) 3.5 oz.
    Weight (Metric) 100g
    Product Type Carabiner
    Material Aluminum
    Strength 5000 lbf.
    Dimensions (L x W) 3.7 x 2 in. (9.3 x 5cm)
    Length (Metric) 9.3cm
    Length (English) Opening 0.8 in.
    Length (Metric) Opening 2.2cm
    Style Offset D-auto lock

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit