MSA™ Dyna-Line™ Temporary Horitzontal Lifeline

Synthetic lifelines designed for easy installation and removal

Manufacturer: MSA™ 10013152

 View all options for this product

Catalog No. 18-039-222


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Product Type Dyna-Line™ temporary horizontal lifeline
    Includes Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point, 2 Polyester anchorage
    Certifications/Compliance OSHA, ANSI A10.32
    Length (English) 30 ft.
    Length (Metric) 9.14m

    • System mounts to any suitable 2267.9kg (5000 lb.) rated anchorage point
    • Spliced rope ends for a stronger joint
    • Attachment rings on rope to prevent rollout and reduce rope wear
    • Highly visible red rope
    • 12 strand low stretch rope minimizes fall distance
    • 12 strand rope will not hockle

    Confined Space, Painting

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit