MSA™ Evotech™ Construction Full Body Harnesses

Exceptional comfort, ease of use, durability and user safety

Manufacturer: MSA™ 10112710

 View more versions of this product

Catalog No. 17-200-121

  Check Availability
Add to Cart

    Specifications

    Product Type Subpelvic Full-Body Harness
    Style Full-body subpelvic harness
    Buckle Style Leg: Tongue; Chest: Qwik-Connect
    D-Ring Location Back; Chest; Side
    Webbing Material 1.75 in. Polyester with NanoSphere™ coating
    Capacity (English) 400 lb.
    Includes Shoulder padding; Integrap backpad
    Certifications/Compliance OSHA, ANSI Z359.1, ANSI A10.32-2004, CSA Z259.10-06
    Color Red
    For Use With (Application) Construction
    Size Standard

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit