Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Evotech™ Standard Full Body Harnesses
Exceptional comfort, ease of use, durability and user safety
Supplier: MSA™ 10105933
View more versions of this product
Safety Services Available
Overview
Fall Protection Assessment
Description
- No binding edge on shoulder padding to prevent neck chafing
- Breathable padding with moisture-wicking material keeps users cooler
- Leg strap design keeps leg straps in place to increase mobility and comfort
- Variable width sub-pelvic webbing provides 50% more surface area for better weight distribution
- Dual-color webbing (red pattern outside, black inside) simplifies harness donning
- Web management system conveniently stores excess webbing
- Positionable lanyard clips
- RFID enabled to allow easy tracking and inspection
Certifications
CSA Z259.10-06
Compliance
Meets OSHA and ANSI Z359.1
Specifications
400 lb. | |
Quick-Connect | |
Subpelvic Full-body Harness | |
Manual | |
Polyester | |
Construction |
ANSI Z359.1, A10.32, CSA 259.10-06, OSHA | |
Tongue-buckle leg strap | |
Back, Side | |
Subpelvic full body | |
Standard |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction