Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FP5K™ Tie-Back Shock Absorbing Lanyards

Unique carabiner offers 2268kg (5000 lb.) gate strength in any direction

Supplier:  MSA™ 10047085

 View more versions of this product

Catalog No. 19-120-4009

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Carabiner can be tied back directly to the lanyard and enables maximum inside clearance with a 2.54cm (1 in.) gate opening
  • Carabiner body shape helps avoid confusion with standard connectors not designed for tie-back applications
  • Monster-Edge™ Webbing has a 5443kg (12,000 lb.) minimum breaking strength and designed for increased abrasion resistance
  • Internal wear indicator alerts user when lanyard should no longer be used due to severe abrasion
  • Keeps fall arrest forces below 900 lb./ft
  • 1.82m (6 in.) adjustable

Certifications

CSA certified

Compliance

Meets applicable OSHA standards; ANSI™ A10.32, ANSI Z359.1, and ANSI Z359.13; CSA Z259.11-2005 requirements. CSA certified.

Specifications

Specifications

6 in.
Double-Leg
1.82 m
FP5K Carabiner
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit