MSA™ GALAXY™ GX2 System Test Stand

Provides simple and intelligent testing and calibration of MSA gas detection

Manufacturer: MSA™ 10128641

 View more versions of this product

Catalog No. 12-465-426

  Check Availability
Add to Cart

    Specifications

    Electrical Requirements 100/240V 47/63Hz
    Temperature (English) Operating 32° to 104°F
    Depth (English) 7.9 in.
    Depth (Metric) 20.06cm
    For Use With (Equipment) Altair™ 4/4X multigas detector
    Height (English) 11.8 in.
    Height (Metric) 29.97cm
    Includes 4 Valve, No charging. Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), Ethernet cable (short cable for connection between test stands), and screen protector.
    Hertz 47/63Hz
    Material Acrylonitrile Butadiene ABS
    Product Type Galaxy GX2 System Test Stand
    Width (English) 6.5 in.
    Width (Metric) 16.51cm
    Voltage 100/240V
    Temperature (Metric) Operating 0° to 40°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit