MSA™ GALAXY™ Multigas Detector Sampling Line with Quick-Connect

Accessories for Galaxy automated multigas detectors

Manufacturer: MSA™ 10040664

 View more versions of this product

Catalog No. 19-123-430

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 5EMP3 sample probe of Galaxy™ multigas detector sampling
    Height (English) 0.25 in.
    Height (Metric) 0.63cm
    Length (English) 25 ft.
    Length (Metric) 762cm
    Material Polyurethane
    Product Type Sampling Line
    Width (English) 0.25 in.
    Width (Metric) 0.63cm
    Dimensions (L x W x H) 25 x 0.25 x 0.25 in. (762 x 0.63 x 0.63cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit