MSA™ GALAXY™ Multigas Detector Sampling Line with Quick-Connect

Accessories for Galaxy automated multigas detectors

Manufacturer: MSA™ 10040667

 View more versions of this product

Catalog No. 19-123-433

  Check Availability
Add to Cart

    Specifications

    Height (English) 1.5 in.
    Height (Metric) 3.8cm
    Length (English) 3 ft.
    Length (Metric) 91.44cm
    Material Polyurethane Coil
    Product Type Sampling Line
    Width (English) 2.25 in.
    Width (Metric) 5.7cm
    Dimensions (L x W x H) 3 x 2.25 x 1.5 in. (91.44 x 5.7 x 3.8cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit