MSA™ Passport FiveStar™ Personal Alarm Kits

Manufacturer: MSA™ 711296

 View more versions of this product

Catalog No. 19-034-497

  Check Availability
Add to Cart

    Specifications

    Height (English) 2.31 in.
    Length (English) 6.5 in.
    Color Black
    For Use With (Application) LEL, O2, CO, H2S
    Height (Metric) 5.8cm
    Length (Metric) 16.5cm
    Product Type 4-Gas Model
    Width (English) 3.375 in.
    Width (Metric) 8.5cm
    Dimensions (L x W x H) 6.5 x 3.375 x 2.31 in. (16.5 x 8.5 x 5.8cm)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit