Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
MSA Passport/Watchman Personal Gas-Detection Alarm Sensors
$537.00
Specifications
Temperature (English) Range | 32° to 104°F |
---|---|
Temperature (Metric) Range | 0° to 40°C |
Catalog Number | Mfr. No. | Sensor Types | Measurement Range | Resolution | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sensor Types | Measurement Range | Resolution | Price | Quantity & Availability | |||
19-082837
|
MSA
480566 |
Oxygen | 0 to 25% | 0.1% |
Each for $537.00
|
N/A |
Specifications
32° to 104°F | |
0° to 40°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title