MSA™ SCBA Replacement Cylinders: With Valve

Manufacturer: MSA™ 469619

 View more versions of this product

Catalog No. 18-999-3127

  Check Availability
Add to Cart

    Specifications

    Includes Valve
    Capacity (Metric) 1.27cm3
    For Use With (Equipment) SCBA
    Product Type Gas Cylinder, Hoop-wound Composite
    For Use With (Application) Firefighting
    Material Fiberglass Hoop Wound Composite
    Pressure 2216psi
    Weight (Metric) 5.9kg
    Weight (English) 13 lb.
    Capacity 45 cu. ft., 1.27cm3
    Duration 30 min.
    Capacity (English) 45 cu. ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit