MSA™ Sirius™ 4-Gas Multigas Detector - Deluxe Model

Combines PID functionality with a four-gas monitor

Manufacturer: MSA™ 10051144

 View more versions of this product

Catalog No. 19-123-401

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Accuracy ±10%
    Battery Type Lithium ion
    Certifications/Compliance 47CFR, UL913, CSA 22.2
    Depth (English) 2.62 in.
    Depth (Metric) 6.65cm
    Height (English) 6.5 in.
    Height (Metric) 16.51cm
    Includes Monitors, lithium battery, 10 ft. polyurethane sampling line, 1 ft. probe, retractable carrying line with belt clip, calibration kit and plastic carrying case
    Model LEL Kit, with PID Datalog
    Sensor Range 0 to 25% O2, 0 to 500ppm CO, 0 to 200ppm H2S, 0 to 100% LEL
    Sensor Resolution 0.1% Vol O2, 1ppm H2S, 1ppm CO, 1% LEL
    Temperature (English) Operating 32° to 104°F
    Temperature (Metric) Operating 0° to 40°C
    Width (English) 3.62 in.
    Width (Metric) 9.19cm
    For Use With (Application) Leak detection, perimeter monitor, spill delineation, remediation, arson investigation, diesel fuel TVL monitoring, decontamination, PPE determination
    Product Type Multigas Detector
    Sensors LEL, O2, CO, H2S

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit