MSA™ Sirius™ Multigas Detector Replacement Sensors

Manufacturer: MSA™ 10049804

 View more versions of this product

Catalog No. 19-123-463

  Check Availability
Add to Cart

    Specifications

    Product Type Repacement Sensor
    Gases Measured CO
    Measurement Range 0 to 500ppm
    Resolution 1ppm
    Sensor Types Carbon Monoxide Smart Sensor
    Temperature (English) Range 32° to 104°F
    Temperature (Metric) Range 0° to 40°C
    For Use With (Equipment) Sirius(R) MultiGas Detector

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit