Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Skullgard™ Protective Caps and Hats

Suitable for use in steel mills

Manufacturer:  MSA™ 457863

 View more versions of this product

Catalog No. 19-815-471


Add to cart

Alert:

Do not mix suspension and helmet sizes. Make sure the sizes match (example: standard size suspension with standard size helmet). Use only MSA suspensions on an MSA helmet. Failure to comply with above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death.


Description

Description

Heavy-duty construction makes cap and hat preferred for use in steel mills and other environments that combine elevated temperatures and risk of injury from falling objects.

  • Shells are hand-made in the USA of layered, resin-impregnated textiles laminated under pressure
  • Wishstands radiant heat loads up to, but not exceeding, 350°F
  • Color: Natural tan

Compliance

Third-party certified by SEI to meet the Type I, Class G requirements of ANSI/ISEA Z89.1.

Specifications

Specifications

Standard (6.5 to 8 in.)
Yellow
Front brim
Meets ANSI/ISEA Z89.1-2009; Class G.
Staz-On Suspension
Welder lugs
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit