Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA TechnaCurv Full-Body Harnesses: Pullover Style
Made of soft, flexible webbing
Specifications
Certifications/Compliance | ANSI Z359.1, A10.32, CSA Z259.10, OSHA |
---|---|
Color | Red |
Style | Pullover full body |
Webbing Material | Polyester |
Catalog Number | Mfr. No. | D-Ring Location | Includes | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | D-Ring Location | Includes | Size | Price | Quantity & Availability | |||
17-200-109
|
MSA
10041609 |
Back, Chest, Side | Manual | Standard |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
17-200-110
|
MSA
10041610 |
Back, Chest, Side | Manual | X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Optional Secure-Fit leg buckles with positive engagement windows allow you to see buckle is properly engagedno need to listen for a “click” on a noisy site.
- Soft, flexible curvilinear torso webbing moves with the wearer for improved comfort and a secure fit
- Webbing curves to fit around the neck, so it will not chafe
- Lightweight polymer Y-back D-locator pad allows complete adjustment of back D-ring for proper fit
- Durable visco-elastic shoulder and sub-pelvic pads permit air to circulate; keep wearer cool and comfortable
- Single-hand operation for easy donning and doffing
Order Info
Maximum Capacity: 400 lb. (181kg).
Compliance
Meet ANSI Z359.1 and A10.32 as well as all applicable CSA and OSHA standards.
Specifications
ANSI Z359.1, A10.32, CSA Z259.10, OSHA | |
Red | |
Pullover full body | |
Polyester |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title