MSA™ Web Restraint Lanyards

With self-locking snaphooks

Manufacturer: MSA™ 505217

 View more versions of this product

Catalog No. 19-815-599

  Check Availability
Add to Cart

    Specifications

    Adjustable Yes
    Leg Configuration Single-Leg
    Certifications/Compliance ANSI Z359 and CSA Z259
    Connector Types 36C steel snaphook and web oop
    Capacity (English) Max. Load 310 lb.
    Length (English) 6 ft.
    Length (Metric) 1.82m
    Material 1 in. web nylon

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit