MSA™ Workman™ Personal Fall Limiters

Lightweight design with a 400 lb. (181kg) working capacity

Manufacturer: MSA™ 10093357

 View more versions of this product

Catalog No. 17-200-094

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z359.14, all applicable OSHA standards, and is CSA & EN certified.
    Product Type Workman™ personal fall limiter
    Material Web, thermoplastic housing
    For Use With (Application) Fall protection
    Load Bearing Capacity (English) 400 lb.
    Load Bearing Capacity (Metric) 181.43kg
    Length (English) 10 ft.
    Length (Metric) 3m
    Includes 1 in. Steel carabiner, 36C Steel snap hook lifeline connection

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit