Thermo Scientific™ Racks for Forma™ 900, 7000 Series and TSE/TSD Series Freezers Available on GSA/VA Contract for Federal Government customers only.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 900, 7000 Series and TSE/TSD Series Freezers.

Manufacturer: Thermo Scientific™ 830012

 View more versions of this product

Catalog No. 830012

  Check Availability
Add to Cart

    Specifications

    Type Specialty Racks - Multi-Drawer Rack
    Holds General Freezer Items,Varies
    For Use With (Equipment) 13, 17.3, and 23 cu. ft. capacity upright freezers
    Height (English) 11.5 in.
    Height (Metric) 29.2cm
    Width (English) 11 in.
    Width (Metric) 28cm
    Depth (English) 11 in.
    Depth (Metric) 28cm
    Description Specialty Racks - Multi-drawer rack
    For Use With 13, 17.3, and 23 cu. ft. capacity upright freezers
    Item Description 13, 17.3, 23 cu.ft. for upright freezers

    Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 900, 7000 Series and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

    • With sliding drawer racks
    • Adjustable side access box racks
    • Microplate racks in standard or deepwell formats

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit