Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Multi Extraction Heating Mantles - 3 Recess Model
Fisherbrand Individually controlled multi extraction heating mantle allows up to 3 round bottom flasks be heated at the same time.
Description
Features:
- Heat up to 3 round bottom flasks at same time
- Durable plastic-coated chemical resistant metal housing minimizes damage from spills
- Flexible fiberglass heating element for uniform, even heat
- Individual built-in power controller and LED heater-on indicator light for each recess
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty and Services
1-Year
Specifications
250mL (8.4oz.) | |
1.9 in. | |
85 mm | |
5.9 in. | |
580 mm | |
Standard 3-prong grounded plug (NEMA 5-15) | |
Durable plastic-coated chemical resistant metal housing | |
290mm | |
450°C max. | |
Heating of boiling & distilling style round bottom flasks |
250 mL | |
48 mm | |
Round Bottom Flasks | |
150 mm | |
120 V | |
5-foot (1.5m) long power plug | |
220w | |
Multi Extraction Heating Mantles - 3 Recess Model | |
8.4 fl. oz. | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title