Thermo Scientific™ Multi-Tube Rotators

Keep liquids and solutions mixed gently without the potential for shearing or other damage by using Thermo Scientific™ Multi-Tube Rotators.

Manufacturer: Thermo Scientific™ 4632Q

 View more versions of this product

Catalog No. 14-041-20Q

  Check Availability
Add to Cart

    Specifications

    Speed 0 to 30rpm
    Type Rotators
    Temperature Range (Metric) 15° to 40°C (Operating)
    Width (Metric) Platform 12.7cm
    Height (English) Exterior 8.1 in.
    Width (English) Exterior 8.8 in.
    Depth (English) Exterior 8.5 in.
    Height (Metric) Exterior 18cm
    Width (Metric) Exterior 22cm
    Speed Range 30rpm
    Voltage 120V
    Shipping Weight (English) 8 lb.
    Shipping Weight (Metric) 3.6kg
    Hertz 60Hz
    Amperage 0.3A
    Certifications/Compliance cCSAus approved
    Electrical Requirements 120V 60Hz
    Rotating Angle Varies 20 deg. from the horizontal plane
    Load Bearing Capacity (Metric) 1.4kg
    Length (English) Platform 8.5 in.
    Width (English) Platform 5 in.
    Length (Metric) Platform 21.5cm
    Depth (Metric) Exterior 21cm
    Humidity Range 80%
    Material Silicone

    Keep liquids and solutions mixed gently without the potential for shearing or other damage. Thermo Scientific™ Multi-Tube Rotators have a fixed shaker speed and feature a circular motion coupled with a rocking pattern. The three-dimensional rotation of this rotator is ideal for hematology, blood chemistry and other laboratory applications where a continuous, gentle motion is necessary.

    Features:

    • Easy to transport and use in areas with limited space
    • Portable, lightweight metal body is durable and easy to clean
    • Four rubber feet provide added stability
    • White silicone, nonskid dimpled platform surface and 0.71 in. (1.8cm) sides hold tubes firmly in place
    • Removable platform surface can be used to transport tubes

    Includes: White silicone, nonskid dimpled platform surface (L x W: 8.5 x 5 in.).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit