Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Multi-Tube Rotators

Keep liquids and solutions mixed gently without the potential for shearing or other damage by using Thermo Scientific™ Multi-Tube Rotators.

$879.00

Specifications

Depth (English) Exterior 8.5 in.
Depth (Metric) Exterior 21cm
Height (English) Exterior 8.1 in.
Height (Metric) Exterior 18cm
Humidity Range 80%
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
14-041-20Q
View Documents
Thermo Scientific™
4632Q
120V
Each for $879.00
Add to cart
 
Description

Description

Keep liquids and solutions mixed gently without the potential for shearing or other damage. Thermo Scientific™ Multi-Tube Rotators have a fixed shaker speed and feature a circular motion coupled with a rocking pattern. The three-dimensional rotation of this rotator is ideal for hematology, blood chemistry and other laboratory applications where a continuous, gentle motion is necessary.

Features:
  • Easy to transport and use in areas with limited space
  • Portable, lightweight metal body is durable and easy to clean
  • Four rubber feet provide added stability
  • White silicone, nonskid dimpled platform surface and 0.71 in. (1.8cm) sides hold tubes firmly in place
  • Removable platform surface can be used to transport tubes

Includes: White silicone, nonskid dimpled platform surface (L x W: 8.5 x 5 in.).

Specifications

Specifications

8.5 in.
8.1 in.
80%
21.5cm
Varies 20 deg. from the horizontal plane
3.6kg
15° to 40°C (Operating)
5 in.
12.7cm
21cm
18cm
8.5 in.
Silicone
8 lb.
30rpm
8.8 in.
22cm
1.4kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit