Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ohaus Multi-Tube Vortex Mixer
OHAUS Multi-Tube Vortexers are ideal for high throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter available
Manufacturer: Ohaus 30392164/EMD
Description
- Vortexing action is created by securing the top of the sample in place while allowing the bottom to rotate freely in a 3.6mm orbit.
- Process up to 50 samples at a time
- Includes foam rack for 12 mm tubes
Specifications
40.6cm | |
38.4cm | |
1200 to 2400 RPM | |
7.3in. | |
18.4cm | |
16in. | |
15.1in. | |
24.1cm | |
10lb. | |
19.1kg | |
50/60 | |
Continuous | |
Analog |
24.1cm | |
VXMTAL | |
Varies | |
12.3in. | |
31.1cm | |
9.5in. | |
40.6cm | |
38.4cm | |
42.1lb. | |
120 | |
5 | |
3 wire cord and plug, Tray Pad set for support, 12mm test tube foam rack | |
110V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title