Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ MultiDrive Basic Mill M20 Package
Performing a wide range of crushing tasks, the MultiDrive Basic Mill Package functions as a successor to the M20 Universal Mill. This package is especially suitable for grinding hard and brittle substances.
Supplier: IKA™ 10005896
This item is not returnable.
View return policy
Description
- High performance: 1000 W output and variable rotational speeds ranging from 3000 rpm to 20,000 rpm guarantee excellent crushing results
- Interval operation: a crucial asset for crushing hard samples or for extra thorough blending
- Integrated cooling: a cooling system is integrated into the milling cup, which allows indirect heat dissipation
Specifications
Mill | |
CE | |
LED | |
350 mm | |
MultiDrive, MI 250 milling chamber and standard stainless steel beater | |
IP31 | |
250 mm | |
220/240 V | |
8.5 kg | |
300 mm |
250 mL | |
250 x 300 x 350 mm (9.8 x 11.8 x 13.8 in.) | |
13.8 in. | |
50/60 Hz | |
USB | |
9.8 in. | |
MultiDrive | |
1000 W | |
11.8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title