Myco Medical SteriHeel Heel Incision Infant Safety Lancets

Precision lancets quickly collect capillary samples from an infant’s heel with reduced pain and tissue trauma

Manufacturer: MYCO MEDICAL SUPPLIES INC 05031025

 View more versions of this product

Catalog No. 22-999-117

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Depth (Metric) 1mm
    Disposable Yes
    For Use With (Application) Newborn infants
    Length (Metric) 2.5mm
    Material Stainless steel blade
    Product Type Heel lancet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit