Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
(-)-Myrtenal, 98%, ACROS Organics™
Click to view available options
Quantity:
10g
50g
Packaging:
Glass bottle
Specifications
Specific Rotation Condition | −15° (22°C neat) |
Specific Rotation | − 15.00 |
Quantity | 10g |
Density | 0.9800g/mL |
Refractive Index | 1.5029 to 1.5049 |
Infrared Spectrum | Authentic |
Flash Point | 78°C |
Packaging | Glass bottle |
Color | Colorless to Yellow |
Boiling Point | 220.0°C to 221.0°C |
Show More |
Safety and Handling
EINECSNumber : 209-274-8
RTECSNumber : DT5180000
TSCA : TSCA