Thermo Scientific™ mySPIN™ Mini Centrifuge Series Promotion

Bring increased efficiency and user comfort to your lab with Thermo Scientific™ mySPIN™ 6 and 12 mini centrifuges.

Manufacturer: Thermo Scientific™ 75004081P

 View more versions of this product

Catalog No. 75-004-081PMO

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 12 x 2mL
    Max. Speed 12,500rpm
    Hertz 50/60Hz
    Voltage 110/240V
    Max. RCF 9800 x G
    Warranty 2 years
    Timer 1 sec to 30 min (1 sec increments) and Quick Spin available
    Certifications/Compliance CE, CSA, UL
    Includes 12 x 1.5/2.0mL tube rotor, 32 x 0.2mL tube rotor (singles or 4 x 8 strip), 12 tube adapters 0.2mL, 12 tube adapters 0.5mL, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type
    Display Digital
    Electrical Requirements 110-240V 50-60Hz with 4 interchangeable plug adapters
    Dimensions (L x W x H) Exterior 20.3 x 17.1 x 11.4cm
    Net Weight (English) 3.1 lb.
    Net Weight (Metric) 1.41kg
    Noise Level 51-53 dBA
    Model mySPIN 12 Mini Centrifuge

    Bring increased efficiency and user comfort to your lab with Thermo Scientific™ mySPIN™ 12 and 6 mini centrifuges. Tool-free rotors and quick-spin options make them fast and easy to use. Benefit from a compact footprint that fits into your workstation and ergnonomic design that stands out. Ideal for microfilter cell separation and HPLC protocols, with the mySPIN 12 centrifuge also supporting PCR, as well as clinical and diagnostic applications.

    Benefit from:
    • Compact footprint
    • Easy operation
    • Quiet operation, low vibration
    • Tool-free, quick rotor exchange
    • Quick-spin feature
    mySPIN 12 mini centrifuge also features:
    • Imbalance and tilt safety cut-out, as well as safety interlock lid designed to prevent opening while rotor is turning
    • Ability to perform fast spins with higher RCF requirements
    • Back-lit, customizable display that can be set for rpm or RCF
    mySPIN 6 mini centrifuge also offers:
    • Safety features: unit will not operate without lid in place
    • Palm-shaped lid for left- or right-handed users
    • Quick tube extraction
    Applications:
    • mySPIN 12 centrifuge is ideal for most protocols requiring fast spins (12,500rpm/9,800 x g), and appropriate for PCR, microfilter cell separation, and HPLC protocols
    • mySPIN 6 is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2mL)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit