Mystaire™ Aura™ Cart Available on GSA/VA Contract for Federal Government customers only.

Designed for use with Mystaire Aura Fume Hoods.

Manufacturer: Mystaire™ AU550C

 View more versions of this product

Catalog No. 15-338-139

  Check Availability
Add to Cart

    Specifications

    Depth (English) 28 in.
    Depth (Metric) 71.12cm
    Height (English) 36 in.
    Height (Metric) 91.44cm
    Width (English) 42 in.
    Product Type Cart
    Width (Metric) 106.68cm
    For Use With (Equipment) Mystaire-Misonix™ Aura™ AU-42 model fume hoods for added mobility and flexibility
    Includes Stainless Steel caster wheels
    Material Powder Coated Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit