Mystaire™ Aura Ductless Fume Hoods

Protect operator and environment from particulates, powders, chemical fumes, and vapors

Manufacturer: MystaireSupplier Diversity Partner AU42

 View more versions of this product

Catalog No. 15-338-203

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Airflow 205 cfm
    Certifications/Compliance ASHRAE 110-1995, ANSI, OSHA, UL
    Depth (English) Interior 25.25 in.
    Depth (Metric) Exterior 71.12cm
    Depth (Metric) Interior 64.13cm
    Filter Carbon, HEPA
    Height (English) Interior 31 in.
    Height (Metric) Exterior 127cm
    Total Sash Opening (Metric) 20.32cm
    Voltage 115V
    Width (English) Interior 41.25 in.
    Width (English) 3.5 ft.
    Width (Metric) Exterior 106.68cm
    Width (Metric) Interior 104.77cm
    Width (Metric) 106.7cm
    Depth (English) Exterior 28 in.
    Height (English) Exterior 50 in.
    Width (English) Exterior 42 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit