Mystaire™ Aura Ductless Fume Hoods

Protect operator and environment from particulates, powders, chemical fumes, and vapors

Manufacturer: MystaireSupplier Diversity Partner AU30

 View more versions of this product

Catalog No. 15-338-200

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Total Sash Opening (Metric) 20.32cm
    Width (Metric) 76cm
    Width (English) 2.5 ft.
    Voltage 115V
    Airflow 145 cfm
    Certifications/Compliance ASHRAE 110-1995, ANSI, OSHA, UL
    Depth (English) Interior 25.25 in.
    Depth (Metric) Exterior 71.12cm
    Depth (Metric) Interior 64.13cm
    Depth (English) Exterior 28 in.
    Height (English) Exterior 50 in.
    Width (English) Exterior 30 in.
    Filter Carbon, HEPA
    Height (English) Interior 31 in.
    Height (Metric) Exterior 127cm
    Width (English) Interior 29.25 in.
    Width (Metric) Exterior 76.2cm
    Width (Metric) Interior 74.29cm

    Ideal solutions for a wide variety of applications.

    • Automatic airflow modulation maintains sash velocity
    • Filter saturation and low-airflow monitor and alarms
    • Filtrak™ locking filter system ensures airtight seal
    • Powder-coated aluminum and steel construction
    • Optional mobile steel cart available
    • Microprocessor safety controller monitors and adjusts fume hood face velocity to user-preset value to ensure containment of potentially toxic gases and vapors

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit