Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ MZS1 Series Stereo Zoom Microscope

Most common instrument found in a laboratory. Laxco™ MZS1 Series Stereo Zoom Microscope combine stereoscopic zoom optical system with research grade optics.

$2370.00 - $5750.00

Specifications

Product Type Stereo Microscope
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
For Use With (Application) Polarization applications, Nematology, Eye bank, Darkfield microscopy, Entomology, Forensics
Resolution Coarse
Zoom Range Ratio: 6.4:1
View More Specs

Includes: Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Between stage plate

Products 7
Catalog Number Mfr. No. Magnification Power Eyepiece Head Style Design Type Price Quantity & Availability  
Catalog Number Mfr. No. Magnification Power Eyepiece Head Style Design Type Price Quantity & Availability  
MZS122
View Documents
Laxco™
MZS1MZ22
7X to 45X 10X Binocular Lens: None
Each for $2,370.00
Add to cart
 
MZS123
View Documents
Laxco™
MZS1MZ23
7X to 45X 10X Trinocular Lens: None
Each for $2,960.00
Add to cart
 
MZS1D3
View Documents
Laxco™
MZS1MZD3
7X to 45X 10X Binocular Digital Lens: None
Each for $5,500.00
Add to cart
 
MZS1231
View Documents
Laxco™
MZS1MZ231
14X to 90X 10X Trinocular Lens: 2X
Each for $3,040.00
Add to cart
 
MZS1232
View Documents
Laxco™
MZS1MZ232
28X to 180X 20X Trinocular Lens: 2X
Each for $3,120.00
Add to cart
 
MZS1D31
View Documents
Laxco™
MZS1MZD31
14X to 90X 10X Binocular Digital Lens: 2X
Each for $5,750.00
Add to cart
 
MZS1D32
View Documents
Laxco™
MZS1MZD32
28X to 180X 20X Binocular Digital Lens: 2X
Each for $5,610.00
Add to cart
 
Description

Description

Stand
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 7x to45X (optional range 3.5X to 180X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)
Light Source
  • 20w halogen lower illumination
  • 15w halogen, with reflector for upper illumination
  • Individually control light sources
LCD Display
  • Real-time image displayed on 12.7cm (5.0 in.) LCD
  • 360° rotatable display with tip and tilt
  • Power and video supplied through S-Video port on Digital/Video head
  • Stand-alone design for maximum ease-of-use
Digital
  • Both digital and video outputs
  • Capture, annotate, and draw through Micron software (included)
  • 7X to 45X optical zoom range
  • Smooth, continuous parfocal zoom
  • Compatibility with Windows 8, 32 bit and older versions Windows
Dimensions
  • D x W x H: 30 x 17.2 x 40cm (11.8 x 6.7 x 15.7 in.)

Certifications

Quality Performance Certification

Specifications

Specifications

Stereo Microscope
Polarization applications, Nematology, Eye bank, Darkfield microscopy, Entomology, Forensics
Ratio: 6.4:1
Halogen Upper 15w, Halogen Lower 20w
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Coarse
Internal, 110 V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit