Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ MZS32 Series Stereo Microscope

Laxco™ MZS32 Series Stereo Microscope combines advanced contrast methods to deliver brilliant resolution for wide range of sample types. Its expandability to fluorescence makes this the ideal system for a growing labs needs.

Supplier:  Laxco™ MZS32MZ321

 View more versions of this product

Catalog No. MZS32321

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • 2x supplemental lens
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • 25.4cm (10 in.) of focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
  • Smooth focusing travel
  • Easily move between small and large size samples
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Auto-switching power supply works with 100V to 240V
  • Diascopic transmitted illumination for contrast of transparent samples
  • Recessed opening for up to 100mm size petri dishes for darkfield illumination
  • Floating stage to move sample around in Darkfield well
  • Capacitive touch light control panel allows for easy switch between light techniques and brightness control
  • Removable, dual LED light guides with interchangeable wavelength specific LED's
  • Interchangeable nose piece allows for optional LED ring lamp
Lighting
  • 120w equivalent LED transmitted ring creates homogenized brightness through field of view
  • Individual 50w equivalent, dual light guides for bi-directional illumination adjustment
Dimensions
  • D x W x H: 39.2 x 43 x 38.5cm (15.2 x 16.9 x 15.1 in.)

Certifications

Quality Performance Certification

Specifications

Specifications

Dust Caps, Dust Cover, Stand, Head, Eyecups, Power Supply, 2x Sup Lens
Lens: 2X
70.76 to 7.66 mm
External, 110/220 V Auto Switch
Stereo Microscope
Dual LED Guides Upper 50w, LED Ring Lower 120w
10X
Coarse
3.2X to 30X
Ratio: 9:2:1
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Binocular
Research, Laboratory
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit