Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ N-DEX™ 6500PF Nitrile Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- 100% nitrile, latex-free
- Powder free
- Rolled cuff
- Tear-away feature in case of emergency break
- Second-skin feel significantly reduces hand fatigue
- Bisque fingertip grip
Specifications
Certifications/Compliance | FDA Compliant |
Chemotherapeutic Rated | No |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Laboratory/Cleanroom Use | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction